Rulment axial cu role autoaliniate SKF 29432 E/VU029
Spherical Roller Thrust Bearing
Vedeți informațiile tehniceReferințe
SKF:29432 E/VU029
Rubix:d1280904
EAN:7316570597226

Detalii produs : 29432 E/VU029 SKF - SPHERICAL ROLLER THRUST BEARING SKF 29432 E/VU029
Puncte forte
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Informații tehnice
atribute
| Logistic Greutate | 33500 g |
|---|---|
| Diametrul interior | 160 mm |
| Diametrul exterior | 320 mm |
| Lățime | 95 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
