Guler de fixare SKF SMSW 24 -ASTR

Spherical Washer

Vedeți informațiile tehnice

Referințe

SKF:SMSW 24 -ASTR
Rubix:d1308476
EAN:7316576074608
brand logo

rezumat tehnic

Diametrul interior27 mm
Vezi toate Caracteristice

Detalii produs : SMSW 24 -ASTR SKF - FIXING COLLAR SKF SMSW 24 -ASTR


Spherical washers from SKF are designed to create an exact, parallel plane between the bolt head and the face of the nut. These washers automatically adjust and compensate for the angular deviation between the planes and prevent the bolt from bending.

Puncte forte

  • Automatically compensates for angular errors
  • Evenly distributed bolt tension
  • Reduces bolt fatigue from bending bolts
  • Improved bolt stretch possible due to increased clamping length
  • Surface treated for protection in humid and harsh environments

Informații tehnice


atribute
Diametrul interior27 mm
Diametrul exterior47 mm
  • Disponibil – Data livrării la cerere

Diametrul interior