Referințe
SKF:SMSW 42 -ASTR
Rubix:d1277972
EAN:7316576074653

Detalii produs : SMSW 42 -ASTR SKF - FIXING COLLAR SKF SMSW 42 -ASTR
Spherical washers from SKF are designed to create an exact, parallel plane between the bolt head and the face of the nut. These washers automatically adjust and compensate for the angular deviation between the planes and prevent the bolt from bending.
Puncte forte
- Automatically compensates for angular errors
- Evenly distributed bolt tension
- Reduces bolt fatigue from bending bolts
- Improved bolt stretch possible due to increased clamping length
- Surface treated for protection in humid and harsh environments
Informații tehnice
atribute
| Diametrul interior | 46 mm |
|---|---|
| Diametrul exterior | 82 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere