Referințe
Mitutoyo:111-122
Rubix:d897932
EAN:4946368008882

rezumat tehnic
| Interval de măsurare, minim | 175 mm |
|---|---|
| Interval de măsurare, maxim | 200 mm |
Detalii produs : 111-122 MITUTOYO - MICROMETER MITUTOYO 111-122
This Spline Micrometer makes it easy for you to measure grooves and shaped parts.
It offers you the following benefits:
Stepped measuring surfaces.
Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Informații tehnice
atribute
| Interval de măsurare, minim | 175 mm |
|---|---|
| Interval de măsurare, maxim | 200 mm |
| Diametrul axului | 3 mm |
| Absolvire | 10 mm |
| Rezoluție | 0.01 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere