Roți de mână Elesa+Ganter GN 522.8-200-K16-D
Spoked handwheels for position indicators
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 522.8-200-K16-D
Rubix:d588071
Producator:GN 522.8-200-K16-D
EAN:4045525275430





Detalii produs : 522.8-200-K16-D ELESA+GANTER - 522.8-200-K16-D ELESA+GANTER
Handwheels GN 522.8 are similar to spoked handwheels GN 522. They are, however, fitted with a housing to accept position indicators GN 000.8 and GN 000.3 and they are provided with a grub screw for fitting to the shaft. For large adjustments, the hub bore can be provided with a keyway. The shape of these handwheels does not only meet all demands for modern design but also covers all aspects for an ergonomical angle.
Informații tehnice
atribute
| Logistic Greutate | 621 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
