Distribuitoare - Regulator de debit SMC AS3201FG-02-10S
Stainless steel angled/universal flow regulator AS-FG series
Vedeți informațiile tehniceReferințe
SMC:AS3201FG-02-10S
Rubix:d556879
Producator:AS3201FG-02-10S
Detalii produs : AS3201FG-02-10S SMC - SMC AS3201FG-02-10S SPEED CONTROLLER
The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.
Informații tehnice
atribute
| Serie | as-fg |
|---|---|
| Temperatura maximă | 60 °C |
| Temperatura minimă | -5 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere