Roată de transport Blickle BX-POSI 125G
Stainless steel fixed castor, with top plate fitting Blickle TempLine® Comfort wheel, with silicone rubber tread, with synthetic wheel centre, heat-resistant
Vedeți informațiile tehniceReferințe
Blickle:BX-POSI 125G
Rubix:d577304
Producator:845641
EAN:4047526125110




rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
Detalii produs : BX-POSI 125G BLICKLE - BX-POSI 125G BLICKLE
Bracket: BX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
Wheel: POSI series
- Tread: highly heat-resistant silicone rubber, hardness 75 Shore A, colour black, non-marking
- wheel centre: highly heat-resistant thermoplastic, impact resistant, colour dark grey
- very high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +250 °C
- oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C
- suitable for autoclaves
Informații tehnice
atribute
| Logistic Greutate | 843 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
| Carcasa roții/materialul jantei | plastic |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 250 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 150 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere