Roată de transport Blickle BKX-SPO 125G-1

Stainless steel heavy duty fixed castor, with top plate fitting Nylon heavy duty wheel

Vedeți informațiile tehnice

Referințe

Blickle:BKX-SPO 125G-1
Rubix:d822656
Producator:754141
EAN:4047526084431
brand logo

rezumat tehnic

Capacitatea de încărcare350 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BKX-SPO 125G-1 BLICKLE - BKX-SPO 125G-1 BLICKLE


Bracket: BKX series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • all parts including axle material are corrosion-resistant

Wheel: SPO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate828 g
Capacitatea de încărcare350 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
155 mm
40 mm
  • Disponibil – Data livrării la cerere

Diametrul roții

Lățimea roții