Roată de transport Blickle LKX-SPO 80G-FI
Stainless steel heavy duty swivel castor, with top plate fitting, with brake system 'stop-fix' Nylon heavy duty wheel
Vedeți informațiile tehniceReferințe
Blickle:LKX-SPO 80G-FI
Rubix:d833806
Producator:754918
EAN:4047526085506




rezumat tehnic
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 80 mm |
| Lățimea roții | 37 mm |
Detalii produs : LKX-SPO 80G-FI BLICKLE - LKX-SPO 80G-FI BLICKLE
Bracket: LKX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: SPO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1026 g |
|---|---|
| Capacitatea de încărcare | 350 kg |
| Diametrul roții | 80 mm |
| Lățimea roții | 37 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | bej |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| 110 mm | |
| 37 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere