Roată de transport Blickle BKPXA-PATH 101KD-FK
Stainless steel light duty fixed castor, with top plate fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BKPXA-PATH 101KD-FK
Rubix:d822456
Producator:760730
EAN:4047526119256




rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
Detalii produs : BKPXA-PATH 101KD-FK BLICKLE - BKPXA-PATH 101KD-FK BLICKLE
Bracket: BKPXA series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- very high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 523 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 136 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere