Roată de transport Blickle BPXA-TPA 50KD-ELS-FK
Stainless steel light duty fixed castor, with top plate fitting Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:BPXA-TPA 50KD-ELS-FK
Rubix:d824256
Producator:853233
EAN:4047526202781




rezumat tehnic
| Capacitatea de încărcare | 30 kg |
|---|---|
| Diametrul roții | 50 mm |
| Lățimea roții | 19 mm |
Detalii produs : BPXA-TPA 50KD-ELS-FK BLICKLE - BPXA-TPA 50KD-ELS-FK BLICKLE
Bracket: BPXA series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour black
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 30 kg |
| Diametrul roții | 50 mm |
| Lățimea roții | 19 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 71 mm | |
| 19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere