Roată de transport Blickle LKRXA-PO 80G-11-EXR14

Stainless steel light duty swivel castor, with bolt hole, with synthetic expander Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:LKRXA-PO 80G-11-EXR14
Rubix:d830221
Producator:853540
EAN:4047526207557
brand logo

rezumat tehnic

Capacitatea de încărcare120 kg
Diametrul roții80 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKRXA-PO 80G-11-EXR14 BLICKLE - LKRXA-PO 80G-11-EXR14 BLICKLE


Bracket: LKRXA series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • all parts including axle material are corrosion-resistant
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare120 kg
Diametrul roții80 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
111 mm
32 mm
  • Disponibil – Data livrării la cerere

Diametrul roții