Roată de transport Blickle LRXA-PO 76G-FI-EXV02
Stainless steel light duty swivel castor, with bolt hole, with synthetic expander, with brake system 'stop-fix' Nylon wheel
Vedeți informațiile tehniceReferințe
Blickle:LRXA-PO 76G-FI-EXV02
Rubix:d833143
Producator:856471
EAN:4047526213169




rezumat tehnic
| Capacitatea de încărcare | 75 kg |
|---|---|
| Diametrul roții | 75 mm |
| Lățimea roții | 23 mm |
Detalii produs : LRXA-PO 76G-FI-EXV02 BLICKLE - LRXA-PO 76G-FI-EXV02 BLICKLE
Bracket: LRXA series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 75 kg |
| Diametrul roții | 75 mm |
| Lățimea roții | 23 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | bej |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| 101 mm | |
| 23 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere