Elemente de oprire sau de închidere - Ax de indexare Elesa+Ganter GN 822.7-6-M10-CN
Stainless Steel-Mini indexing plungers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 822.7-6-M10-CN
Rubix:d599155
Producator:GN 822.7-6-M10-CN
EAN:4045525934528
Detalii produs : 822.7-6-M10-CN ELESA+GANTER - 822.7-6-M10-CN ELESA+GANTER
Stainless Steel-Mini indexing plungers GN 822.7 are distinguished for their small dimensions. Based on the principle of the mini indexing plungers GN 822, this model combines their clever type of construction with a complete series of all current sizes of bolts and threads. They provide a reasonably priced alternative to the GN 607 / GN 607.1 indexing plungers of the appropriate sizes. To mount, first turn the mini indexing plunger in with the knurled button. Pulling the indexing pin will release the hexagon nut which can then be tightened with an open-end spanner. The spanner flats on the lock nut are revealed when retracting the pin, so that the mini indexing plunger can be easily tightened by means of a fork spanner. In type CN, the button can be turned by 30° after retracting the indexing pin, holding it in the “retraced” position using the indexing lock.
Informații tehnice
atribute
| Diametrul pinului | 6 mm |
|---|---|
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


