Roată de transport Blickle FPO 70x25/20-14K

Stainless steel swivel castor, with bolt hole fitting Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:FPO 70x25/20-14K
Rubix:d821560
Producator:761500
EAN:4047526103538
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții70 mm
Lățimea roții25 mm
Vezi toate Caracteristice

Detalii produs : FPO 70x25/20-14K BLICKLE - FPO 70x25/20-14K BLICKLE


Bracket: LEXR series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • all parts including axle material are corrosion-resistant

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate163 g
Capacitatea de încărcare300 kg
Diametrul roții70 mm
Lățimea roții25 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Culoarea benzii de rulare / anvelopebej
Temperatura minimă-20 °C
Temperatura maximă80 °C
25 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

300 kg

Diametrul roții

Lățimea roții