Roată de transport Blickle FPO 50x20/15-11K

Stainless steel swivel castor, with bolt hole fitting Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:FPO 50x20/15-11K
Rubix:d821554
Producator:843852
EAN:4047526123758
brand logo

rezumat tehnic

Capacitatea de încărcare170 kg
Diametrul roții50 mm
Lățimea roții20 mm
Vezi toate Caracteristice

Detalii produs : FPO 50x20/15-11K BLICKLE - FPO 50x20/15-11K BLICKLE


Bracket: LEXR series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • all parts including axle material are corrosion-resistant

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate69 g
Capacitatea de încărcare170 kg
Diametrul roții50 mm
Lățimea roții20 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Culoarea benzii de rulare / anvelopebej
Temperatura minimă-20 °C
Temperatura maximă80 °C
20 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

170 kg

Diametrul roții

Lățimea roții