Roată de transport Blickle FTH 52x15/12-12K
Stainless steel swivel castor, with bolt hole fitting Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:FTH 52x15/12-12K
Rubix:d574843
Producator:463828
EAN:4047526463823


rezumat tehnic
| Capacitatea de încărcare | 85 kg |
|---|---|
| Diametrul roții | 52 mm |
| Lățimea roții | 15 mm |
Detalii produs : FTH 52x15/12-12K BLICKLE - FTH 52x15/12-12K BLICKLE
Bracket: LEXR series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- all parts including axle material are corrosion-resistant
Wheel: VPP series
- tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
- rim: high-quality polypropylene, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Logistic Greutate | 79 g |
|---|---|
| Capacitatea de încărcare | 85 kg |
| Diametrul roții | 52 mm |
| Lățimea roții | 15 mm |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| Duritatea malului A | 92 Shore |
| 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere