Roată de transport Blickle DSPK 101K
Stainless steel swivel castor, with bolt hole fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:DSPK 101K
Rubix:d821536
Producator:268359
EAN:4047526268350


rezumat tehnic
| Capacitatea de încărcare | 600 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 40 mm |
Detalii produs : DSPK 101K BLICKLE - DSPK 101K BLICKLE
Bracket: LEXR series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- all parts including axle material are corrosion-resistant
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- large thread guard
with additional
ball bearing seals
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 2043 g |
|---|---|
| Capacitatea de încărcare | 600 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 40 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | oțel |
| Culoarea benzii de rulare / anvelope | argint |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 120 °C |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere