Roată de transport Blickle FTH 30x11/9-7K
Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:FTH 30x11/9-7K
Rubix:d821178
Producator:463729
EAN:4047526463724


rezumat tehnic
| Capacitatea de încărcare | 30 kg |
|---|---|
| Diametrul roții | 30 mm |
| Lățimea roții | 11 mm |
Detalii produs : FTH 30x11/9-7K BLICKLE - FTH 30x11/9-7K BLICKLE
Bracket: LEXR series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- all parts including axle material are corrosion-resistant
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: high-quality nylon 6, impact resistant, colour black
- with synthetic thread guard, small
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 18 g |
|---|---|
| Capacitatea de încărcare | 30 kg |
| Diametrul roții | 30 mm |
| Lățimea roții | 11 mm |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| Duritatea malului A | 92 Shore |
| 11 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
30 kg
Diametrul roții
30 mm
Lățimea roții
11 mm