Roată de transport Blickle FPO 50x15/10-9K
Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:FPO 50x15/10-9K
Rubix:d821552
Producator:761489
EAN:4047526103446


rezumat tehnic
| Capacitatea de încărcare | 130 kg |
|---|---|
| Diametrul roții | 50 mm |
| Lățimea roții | 15 mm |
Detalii produs : FPO 50x15/10-9K BLICKLE - FPO 50x15/10-9K BLICKLE
Bracket: LEXR series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- all parts including axle material are corrosion-resistant
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
-
small thread guard
with additional
ball bearing seal
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 53 g |
|---|---|
| Capacitatea de încărcare | 130 kg |
| Diametrul roții | 50 mm |
| Lățimea roții | 15 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | bej |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere