Roată de transport Blickle LX-PO 150XR-FI
Stainless steel swivel castor, with top plate fitting, medium duty design, with brake system 'stop-fix' Nylon wheel
Vedeți informațiile tehniceReferințe
Blickle:LX-PO 150XR-FI
Rubix:d832433
Producator:286641
EAN:4047526286644


rezumat tehnic
| Capacitatea de încărcare | 400 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
Detalii produs : LX-PO 150XR-FI BLICKLE - LX-PO 150XR-FI BLICKLE
Bracket: LX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- strong central kingpin
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 2100 g |
|---|---|
| Capacitatea de încărcare | 400 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | bej |
| Lungimea plăcii | 140 mm |
| 190 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere