Roată de transport Blickle G 250/25IK

Stainless steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:G 250/25IK
Rubix:d821214
Producator:615955
EAN:4047526615956
brand logo

rezumat tehnic

Capacitatea de încărcare1300 kg
Diametrul roții250 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : G 250/25IK BLICKLE - G 250/25IK BLICKLE


Bracket: LEX series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • all parts including axle material are corrosion-resistant
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate9145 g
Capacitatea de încărcare1300 kg
Diametrul roții250 mm
Lățimea roții60 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeifontă
Culoarea benzii de rulare / anvelopeargint
Temperatura minimă-30 °C
Temperatura maximă300 °C
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

1300 kg

Diametrul roții

250 mm

Lățimea roții