Roată de transport Blickle GB 302/30K

Stainless steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:GB 302/30K
Rubix:d821256
Producator:740928
EAN:4047526006143
brand logo

rezumat tehnic

Capacitatea de încărcare2400 kg
Diametrul roții300 mm
Lățimea roții80 mm
Vezi toate Caracteristice

Detalii produs : GB 302/30K BLICKLE - GB 302/30K BLICKLE


Bracket: LEX series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • all parts including axle material are corrosion-resistant
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate13700 g
Capacitatea de încărcare2400 kg
Diametrul roții300 mm
Lățimea roții80 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-20 °C
Temperatura maximă70 °C
80 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

2400 kg

Diametrul roții

300 mm

Lățimea roții