Roată de transport Blickle BX-PHN 200G
Stainless steel swivel castor, with top plate fitting, with brake system 'stop-fix' Nylon wheel
Vedeți informațiile tehniceReferințe
Blickle:BX-PHN 200G
Rubix:d821104
Producator:231555
EAN:4047526231552


rezumat tehnic
| Capacitatea de încărcare | 400 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : BX-PHN 200G BLICKLE - BX-PHN 200G BLICKLE
Bracket: LEX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 3426 g |
|---|---|
| Capacitatea de încărcare | 400 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | polimer |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 230 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Lungimea plăcii | 140 mm |
| 235 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere