Referințe
Norton:66252837284
Rubix:d1217508

Detalii produs : 66252837284 NORTON - SECTIONING DISC NORTON 66252837284
Norton Starline presents a complete and cost-effective offering for all metalworking applications, with a full range of sizes intended for angle grinders. It provides a good material removal rate, fast cutting, reduced vibration levels ensuring comfortable operation, and consistent performance to achieve better quality parts.
Puncte forte
Suitable for steel, stainless steel, cast iron and stone
Aplicații
Abrasive tools for industry
Informații tehnice
atribute
| Diametru | 230 mm |
|---|---|
| Grosime | 3 mm |
| Material abraziv | carbură de siliciu |
| Diametrul de reaming | 22.23 mm |
| Bob | 80 |
| Viteza maximă | 30 m/s |
| Serie | starline |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
