Referințe
Riegler:65.038-10
Rubix:d538264
Producator:110269
EAN:4047322109857



Detalii produs : 65.038-10 RIEGLER - 65.038-10 RIEGLER
Straight screw-in fitting plastic (POM) G 1/2 a. Quick plug-in connectors, high strength, tough, low weight, abrasion resistant with high impact resistance for a variety of applications. / For quick connection of plastic and metal pipes. Suitable for compressed air and liquids, good resistance to many chemicals.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Conexiunea 1 | außengewinde g 3/8 |
| Conexiunea 2 | schlauch-außen-ø 10 mm |
| Diametrul tubului | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
