Rulment de precizie / ax SKF 71926 ACD/PA9AQBCB, Diametrul interior: 130 mm | Diametrul exterior: 180 mm | Lățime: 24 mm
Super-precision Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:71926 ACD/PA9AQBCB
Rubix:d1277802
EAN:7316576800092

Detalii produs : 71926 ACD/PA9AQBCB SKF - PRECISION / SPINDLE BEARING SKF 71926 ACD/PA9AQBCB
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Informații tehnice
atribute
| Logistic Greutate | 6116 g |
|---|---|
| Diametrul interior | 130 mm |
| Diametrul exterior | 180 mm |
| Lățime | 24 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
