Referințe
Elesa+Ganter:GN 482-B20-30-P-ELS
Rubix:d579059
Producator:GN 482-B20-30-P-ELS
EAN:4045525893221

Detalii produs : 482-B20-30-P-ELS ELESA+GANTER - 482-B20-30-P-ELS ELESA+GANTER
Swivel clamp mountings GN 482 can be combined with T-Swivel clamp mountings GN 483 and attachment clamp mountings GN 484 with the same k dimensions into swivel clamp mounting joints. Clamping kits GN 511.1 with screw (type S) and adjustable hand lever (type K) are available for this combination. Also, the clamping screw d4 - which is a cylinder head screw with DIN 912 hexagonal recess in the standard design - can be replaced by a clamping kit GN 511. The description for ordering is shown in the dimensional table.
Informații tehnice
atribute
| Logistic Greutate | 99 g |
|---|---|
| Diametrul forajului | 20 mm |
| Diametru | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
