Roată de transport Blickle LKDB-PUA 50G-RA-ELS-ES
Synthetic twin wheel swivel castor, with brake system 'Radstop' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:LKDB-PUA 50G-RA-ELS-ES
Rubix:d577873
Producator:856389
EAN:4047526212148



Detalii produs : LKDB-PUA 50G-RA-ELS-ES BLICKLE - LKDB-PUA 50G-RA-ELS-ES BLICKLE
Bracket: LKDB series
- high-quality nylon 6, impact resistant
- high-quality synthetic plain bore in the swivel head
- zinc-plated steel threaded pin
- colour black RAL 9005
Wheel: PUA series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 98 Shore A, colour black, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour black RAL 9005
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +80 °C, reduced load capacity over +30 °C
- Castors are not approved for office chairs.
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 50 kg |
| Diametrul roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 58 mm | |
| 2x12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
