Roată de transport Blickle LE-POEV 200KAD-CS11-SB

Synthetic twin wheel swivel castor, with top plate fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LE-POEV 200KAD-CS11-SB
Rubix:d828274
Producator:850294
EAN:4047526163402
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LE-POEV 200KAD-CS11-SB BLICKLE - LE-POEV 200KAD-CS11-SB BLICKLE


Bracket: LKDB series

  • high-quality nylon 6, impact resistant
  • high-quality synthetic plain bore in the swivel head
  • zinc-plated steel threaded pin
  • colour black RAL 9005

Wheel: PUA series

  • tread: high-quality thermoplastic polyurethane (TPU), hardness 98 Shore A, colour black, non-marking, non-staining
  • wheel centre: high-quality nylon 6, impact resistant, colour black RAL 9005

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +80 °C, reduced load capacity over +30 °C
  • Castors are not approved for office chairs.

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare300 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopealbastru
Duritatea malului A65 Shore
Lungimea plăcii140 mm
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții