Fitinguri pneumatice plug-in Riegler 130.018-6
T-push-in screw connection Blue series
Vedeți informațiile tehniceReferințe
Riegler:130.018-6
Rubix:d549724
Producator:109545
EAN:4047322025171



Detalii produs : 130.018-6 RIEGLER - 130.018-6 RIEGLER
T-push-in screw-connection plug-in connection in L-shape Blue series R 1/2 a. Hose diam. 10 . Our quick connector series made of plastic or nickel-plated brass. / The parts can be used in conjunction with plastic hoses and copper pipes.
Informații tehnice
atribute
| Logistic Greutate | 15 g |
|---|---|
| Conexiunea 1 | r 1/8 |
| Conexiunea 2 | schlauch-außen-ø 6 mm |
| Diametrul tubului | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
