Referințe
Ref. înlocuită:-T-UCT218
FAG:UCT218-J7
Rubix:d1244660
Producator:0823170970000
EAN:4054366901644

Detalii produs : UCT218-J7FAG - Y BEARING UNIT FAG UCT218-J7
Flange bearing housing unit
Housing units UCT, cast iron housing, radial insert ball bearing with grub screws in inner ring, RSR seals, for linear motion
Informații tehnice
atribute
| Logistic Greutate | 12260 g |
|---|---|
| Diametrul interior | 90 mm |
| Diametrul exterior | 215 mm |
| Lățime | 275 mm |
| Focă | deschis |
| Serie | uct |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere