Referințe
SKF:H 3136 L
Rubix:d1299585
Producator:161061
EAN:7316571800004



Detalii produs : H 3136 L SKF - ADAPTER SLEEVE SKF H 3136 L
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Puncte forte
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 131x222x222 mm |
|---|---|
| Logistic Greutate | 7150 g |
| Diametrul interior | 160 mm |
| Lățime | 131 mm |
| Diametrul exterior | 222 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
