Rulment cu role conice FAG 32006-X, Diametrul exterior: 55 mm | Diametrul interior: 30 mm | Lățime: 17 mm
Tapered roller bearing
Vedeți informațiile tehniceVezi documenteleReferințe
FAG:32006-X
Rubix:100643
Producator:0167115130000
EAN:4012801036740
Documente
Detalii produs : 32006-X-XL FAG - FAG RULMENT 32006 X
Puncte forte
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 17x55x55 mm |
|---|---|
| Logistic Greutate | 174 g |
| Diametrul interior | 30 mm |
| Diametrul exterior | 55 mm |
| Lățime | 17 mm |
| Tipul jocului rulmentului | cn |
| Serie | 320..-x |
| Viteza de referință | 80000 rpm |
| Limitați viteza | 13300 rpm |
| Lățimea totală a rulmentului | 17 mm |
| Standard | ISO 10317;ISO 355 |
| Sarcină statică de bază, radială - C0r | 46500 N |
| Sarcină dinamică de bază, radială - Cr | 38500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
