Burghiu de marcaj Format 11470600, 9111470600
Tappingdev.NCD1835BHSSCo56,00mm90GTiNlg
Vedeți informațiile tehniceReferințe
Format:11470600, 9111470600
Rubix:d802935
Producator:4317784559546
EAN:4317784559546
Detalii produs : 9111470600 FORMAT - 9111470600 FORMAT
NC spotting drill with cyl. shank, long
Design:Profile grinding, right cutting, with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal.
From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6.
Application: For precise drill positioning. Used for centring and chamfering thread holes in one step.
Informații tehnice
atribute
| Lungime totală | 140 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

