Referințe
Gutekunst:RZ-066JI
Rubix:d1202256
Producator:RZ-066JI



Detalii produs : RZ-066JI GUTEKUNST - TRACTION SPRING GUTEKUNST RZ-066JI
Tension spring stainless, maximum spring force (Fn): 14.3 N, tolerance Fn (Fntol): 0.94 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 42 mm, eyelet height (Lh): 5.47 mm, internal preload force (F0): 0.951 N
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 0.7 mm |
| Lungime | 39.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
