Referințe
Gutekunst:1.00X9.00X59.20-270GRAD-Z-VA
Rubix:d1193207
Producator:RZ-093AX



Detalii produs : 1.00X9.00X59.20-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X9.00X59.20-270GRAD-Z-VA
Tension spring stainless, maximum force of the spring (Fn): 35.06 N, tolerance Fn (Fntol): 2.22 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 270 mm, eyelet tol.: 39 mm, eyelet height (Lh): 5.72 mm, inner preload force (F0): 3.101 N
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 9 mm |
| Diametrul firului | 1 mm |
| Lungime | 59.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
