Referințe
Gutekunst:1.00X6.00X47.40-180GRAD-Z-VA
Rubix:d1196102
Producator:RZ-100I



Detalii produs : 1.00X6.00X47.40-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X6.00X47.40-180GRAD-Z-VA
Tension spring stainless, maximum force of the spring (FN): 50.82 N, tolerance Fn (Fntol): 5 N, eyelets: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 34 mm, eyelet height (LH): 3.45 mm, inner preload force (F0): 4.251 N
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 1 mm |
| Lungime | 47.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
