Referințe
Gutekunst:1.60X9.60X31.00-270GRAD-Z-VA
Rubix:d1193838
Producator:RZ-128X



Detalii produs : 1.60X9.60X31.00-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.60X9.60X31.00-270GRAD-Z-VA
Tension spring stainless, maximum force of the spring (Fn): 121.7 N, tolerance Fn (Fntol): 15.04 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 270 mm, eyelet tol.: 18 mm, eyelet height (Lh): 5.3 mm, inner preload force (F0): 9.511 N
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 9.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 31 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
