Referințe
Gutekunst:1.00X7.30X49.40-180GRAD-Z
Rubix:d617046
Producator:Z-097I



Detalii produs : 1.00X7.30X49.40-180GRAD-Z GUTEKUNST - 1.00X7.30X49.40-180GRAD-Z GUTEKUNST
Tension spring, maximum spring force (Fn): 51.3 N, tolerance Fn (Fntol): 3.4 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 35 mm, eyelet height (Lh): 4.45 mm, internal preload force (F0): 4.661 N
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 7.3 mm |
| Diametrul firului | 1 mm |
| Lungime | 49.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere