Referințe
Gutekunst:2.00X22.00X186.00-180GRAD-Z
Rubix:d1196941
Producator:Z-136EI



Detalii produs : 2.00X22.00X186.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X22.00X186.00-180GRAD-Z
Tension spring, maximum spring force (Fn): 123.3 N, tolerance Fn (Fntol): 5.88 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 57 mm, eyelet height (Lh): 14.5 mm, internal preload force (F0): 8.881 N
Informații tehnice
atribute
| Logistic Greutate | 123 g |
|---|---|
| Diametrul exterior | 22 mm |
| Diametrul firului | 2 mm |
| Lungime | 186 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
