Referințe
Gutekunst:2.20X24.00X68.80-270GRAD-Z
Rubix:d1198730
Producator:Z-147GX



Detalii produs : 2.20X24.00X68.80-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.20X24.00X68.80-270GRAD-Z
tension spring, maximum spring force (Fn): 148 N, tolerance Fn (Fntol): 8.86 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 26 mm, eyelet height (Lh): 15.97 mm, internal preload force (F0): 9.811 N
Informații tehnice
atribute
| Logistic Greutate | 36 g |
|---|---|
| Diametrul exterior | 24 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 68.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
