Referințe
Gutekunst:2.20X24.00X166.00-270GRAD-Z
Rubix:d1193420
Producator:Z-147KX



Detalii produs : 2.20X24.00X166.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.20X24.00X166.00-270GRAD-Z
tension spring, maximum spring force (Fn): 148 N, tolerance Fn (Fntol): 7.14 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 50 mm, eyelet height (Lh): 16.17 mm, internal preload force (F0): 9.811 N
Informații tehnice
atribute
| Logistic Greutate | 126 g |
|---|---|
| Diametrul exterior | 24 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 166 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
