Referințe
Gutekunst:2.50X18.50X62.00-180GRAD-Z
Rubix:d1196078
Producator:Z-157AI



Detalii produs : 2.50X18.50X62.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.50X18.50X62.00-180GRAD-Z
Tension spring, maximum spring force (Fn): 268.6 N, tolerance Fn (Fntol): 19.67 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 21 mm, eyelet height (Lh): 11.62 mm, internal preload force (F0): 22.61 N
Informații tehnice
atribute
| Logistic Greutate | 32 g |
|---|---|
| Diametrul exterior | 18.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 62 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
