Referințe
Gutekunst:2.80X14.00X61.00-180GRAD-Z
Rubix:d1199303
Producator:Z-162RI



Detalii produs : 2.80X14.00X61.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.80X14.00X61.00-180GRAD-Z
tension spring, maximum spring force (Fn): 466.9 N, tolerance Fn (Fntol): 57.23 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 20 mm, eyelet height (Lh): 7.4 mm, internal preload force (F0): 46.11 N
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Diametrul exterior | 14 mm |
| Diametrul firului | 2.8 mm |
| Lungime | 61 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
