Referințe
Optibelt:12 AT3 / 351
Rubix:d429955
Producator:1027307
EAN:4044978003768

Detalii produs : 12 AT3 / 351 OPTIBELT - OPTIBELT 12 AT3 / 351 1027307
This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions
Puncte forte
•Large selection of tension cord materials
Maintenance-free
Maintenance-free
Aplicații
Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner
Informații tehnice
atribute
| Profil | at3 |
|---|---|
| Lungime primitivă | 351 mm |
| Lățimea centurii | 12 mm |
| Smoală | 3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
