Furtun SMC TLM1613N-10

TLM Fluropolymer Tubing

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:TLM1613N-10
Rubix:d553185
Producator:TLM1613N-10
EAN:3618036620887

rezumat tehnic

Diametrul interior13 mm
Diametrul exterior16 mm
Culoaretransparent
Vezi toate Caracteristice

Documente

Detalii produs : TLM1613N-10 SMC - TLM1613N-10 SMC


TLM pipes are advanced, flexible, heat and chemical resistant pipes that are compatible with a wide range of fluids and can withstand temperatures of up to 260°C. Designed to be combined with SMC's extensive range of fittings, TLM pipe offers customers a complete solution for their pipework equipment needs.

Puncte forte

Good chemical and heat resistance

Informații tehnice


atribute
Logistic Greutate1500 g
Diametrul interior13 mm
Diametrul exterior16 mm
Culoaretransparent
Lungimea tamburului10 m
  • Disponibil – Data livrării la cerere