Tăietor monobloc Format 24370400, 9124370400
Tor. end mill WN VHMTiALN 4,0/0,30mmZ4 L
Vedeți informațiile tehniceReferințe
Format:24370400, 9124370400
Rubix:d787633
Producator:4317784474115
EAN:4317784474115
Detalii produs : 24370400 FORMAT - 24370400 FORMAT
Solid carbide torus cutter
Design: With centre cut, suitable for drilling.
Application: Can be used for peripheral milling. With corner radius to avoid notching effects on the workpiece. Suitable for HSC machining up to 70 HRC.
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

