Referințe
Portwest:L701BKR44
Rubix:d1212793
Producator:L701BKR44
EAN:5036108383955

Detalii produs : L701BKR44 PORTWEST - WORKWEAR TROUSERS PORTWEST L701BKR44
Lightweight Combat Trousers, L701, Black, Size 44
Puncte forte
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Lightweight Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 44 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
44