Referințe
Portwest:PW240NRR46
Rubix:d1204062
Producator:PW240NRR46
EAN:5036108356720

Detalii produs : PW240NRR46 PORTWEST - WORKWEAR TROUSERS PORTWEST PW240NRR46
PW2 Service Trousers, PW240, Size 46
Puncte forte
Practical, stylish, and hardwearing; the PW2 Service Trouser delivers long-lasting comfort and performance. Numerous storage pockets afford excellent personal security. Precision engineered with anti-scratch and metal-free trims to give total peace of mind when working.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 46 |
| Material de bază | bumbac/poliester |
| Culoare secundară | albastru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
46